missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
White Swan™ META fundamentals™ Men's Lab Coats
Three pocket, white lab coat with embroidery options
Supplier: White Swan™ 150070112X
Description
- Style: Men's
- Length: 86.4cm (34 in.)
- Material: Polyester and cotton
- Three pockets
- One piece back
- Pencil pocket stitch on breast pocket
Specifications
2X-Large | |
White | |
50 to 52 in. | |
127 to 132.08 cm | |
34 in. | |
Polyester, Cotton performance Poplin with Soil Release |
Polycotton | |
Soil release | |
44 to 46 in. | |
111.76 to 116.84 cm | |
86.36 cm |