missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
White Swan™ Jockey™ Royal Unisex One-Pocket Tops
Supplier: White Swan™ 2200064XS
Description
- Banded v-neck design
- Front and back shoulder yoke detailing and top stitching
- Side-seam hem vents for ease of movement
- Length at Size Large = 28.5 in.
Specifications
X-Small | |
Royal Blue | |
Tri-blend multi-directional stretch fabric | |
30 to 32 in. | |
60.96 to 66.04 cm | |
72.39 cm |
Polyester, Rayon, Spandex™ | |
V-neck | |
1 | |
24 to 26 in. | |
28.5 in. |