missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
White Swan™ Jockey™ Navy Unisex One-Pocket Tops
Supplier: White Swan™ 2200054S
Description
- Banded v-neck design
- Front and back shoulder yoke detailing and top stitching
- Side-seam hem vents for ease of movement
- Length at Size Large = 28.5 in.
Specifications
Small | |
Polyester, Rayon, Spandex™ | |
V-neck | |
1 | |
28 in. |
Unisex | |
Navy | |
Side | |
Yoke detailing and top stitching | |
71.1 cm |