Please login to your online account to display your discounted pricing

White Swan™ Fundamentals™ Navy Blue Unisex One Pocket Tops

$19.41 - $19.41

Specifications

Color Navy Blue
Construction Polyester, Cotton Poplin with Soil Release
Material Polyester, Cotton Poplin
Finish Soil release
Length (English) 28 in.
View More Specs
Products
Catalog Number Mfr. No. Chest Size Size (English) Waist Size (Metric) Waist Size Price Quantity    

19-048-313B

 
white swan meta
14000014S
34 to 36 in. 28 to 30 in. 71.12 to 76.2cm Small Each for $19.41
Description & Specifications

Specifications

Color Navy Blue
Construction Polyester, Cotton Poplin with Soil Release
Material Polyester, Cotton Poplin
Finish Soil release
Length (English) 28 in.
Length (Metric) 71.12cm
Neck Style V-neck
No. of Pockets 1.0

  • Made of 65/35 Poplin with Soil Release™
  • Feature V-Neck with front chest pocket
  • Short sleeves
  • 28 in. (71.1cm) long
  • Color: Navy Blue