Please login to your online account to display your discounted pricing

Whirling Hygrometers


Manufacturer: fisher science education  736710

 View more versions of this product

Catalog No. S68614

  • / Each
 

Description & Specifications

Specifications

Warranty 5 Years
Temperature Range (Metric) -6.66° to 48.88°C
Height (English) 8.5 in.
Width (English) 6 in.
Quantity Each
Weight (English) 4 oz.
Length (Metric) 2.54cm
For Use With (Application) To obtain fast, accurate humidity readings
Length (English) 1 in.
Dimensions (L x W x H) 1 x 6 x 8.5 in. (2.54 x 15.24 x 21.59cm)
Width (Metric) 15.24cm
Product Type Sling Hygrometer
Height (Metric) 21.59cm
Temperature Range (English) 20° to 120°F
Mounting Plastic
Includes Carrying case and plastic humidity chart
Weight (Metric) 0.11kg