Please login to your online account to display your discounted pricing

Whirling Hygrometers


Manufacturer: fisher science education  736700

 View more versions of this product

Catalog No. S68613

  • / Each
 

Description & Specifications

Specifications

Warranty 5 Years
Dimensions (L x W x H) 1 x 6 x 8.5 in. (2.54 x 15.24 x 21.59cm)
For Use With (Application) To obtain fast, accurate humidity readings
Height (English) 8.5 in.
Height (Metric) 21.59cm
Includes Carrying case and plastic humidity chart
Length (English) 1 in.
Length (Metric) 2.54cm
Mounting Plastic
Quantity Each
Temperature Range (English) -58° to 122°F
Temperature Range (Metric) -50° to 50°C
Weight (English) 4 oz.
Weight (Metric) 0.11kg
Width (English) 6 in.
Width (Metric) 15.24cm
Product Type Whirling Hygrometer