missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Nasco Whirl-Pak™ Write-On Homogenizer Blender Filter Bags
Filter solids out of a sample when using a homogenizer blender. Whirl-Pak™ Sterile Filter Bags for Lab Blenders contain a finely perforated middle layer to filter solids. They feature puncture proof tabs that help form a leak free closure.
Manufacturer: Nasco B01318
Description
Filter solids out of a sample when using a homogenizer blender. Whirl-Pak™ Sterile Filter Bags for Lab Blenders contain a finely perforated middle layer to filter solids. They feature puncture proof tabs that help form a leak free closure.
- Excellent for liquid, semi-solid, or solid samples
- Filter layer separates liquid and solids, allowing for easy pipetting
- Capacity is measured in fluid ounces when the bag is closed and tab is folded over three times
- White write-on area
- Suitable for use with most homogenizer blenders
- Puncture proof tabs with no sharp points to damage bags or gloves
- Polyethylene
Specifications
With closure | |
1.6 L | |
Polyethylene | |
0.102 mm | |
12 x 7.5 in. (30 x 19 cm) | |
30 cm | |
19 cm |
55 oz. | |
Tape and Wire | |
Sterile | |
4 mil | |
12 in. | |
7.5 in. |