missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Whirl-Pak™ Write-On Homogenizer Sterilized Filter Bag

Description
Full-page filters solids out of a sample when using a homogenizer blender. Bags contain a finely perforated middle layer to filter solids and feature puncture proof tabs that help form a leak free closure.
- Ideal for liquid, semi-solid, or solid samples
- Filter layer separates liquid and solids, allowing for easy pipetting
- Capacity is measured in fluid ounces when the bag is closed and tab is folded over three times
- White write-on area
- Suitable for use with most homogenizer blenders
- Puncture proof tabs with no sharp points to damage bags or gloves
- Collect, blend and incubate samples all in one container, lower CO2 impact to sampling bottle
- Polyethylene
Order Info
Not for use at temperatures above 82°C (180°F).
Compliance
Meet requirements for single-serve containers for milk and milk products.
Specifications
Specifications
| Description | With closure |
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | FDA Approved |
| Closure Type | Tape and Wire |
| Color | Clear with White Block |
| Disposable | Single-use |
| For Use With (Application) | Collect, Store, and Transport Samples |
| For Use With (Equipment) | Stomacher, Blender, Homogenizer |
| Includes | Bag |
| Material | Polyethylene |
| Show More |