missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Nasco Whirl-Pak™ Write-On Homogenizer Blender Filter Bags
Filter solids out of a sample when using a homogenizer blender. Whirl-Pak™ Sterile Filter Bags for Lab Blenders contain a finely perforated middle layer to filter solids. They feature puncture proof tabs that help form a leak free closure.
Manufacturer: Nasco B01385WA
Description
Filter solids out of a sample when using a homogenizer blender. Whirl-Pak™ Sterile Filter Bags for Lab Blenders contain a finely perforated middle layer to filter solids. They feature puncture proof tabs that help form a leak free closure.
- Excellent for liquid, semi-solid, or solid samples
- Filter layer separates liquid and solids, allowing for easy pipetting
- Capacity is measured in fluid ounces when the bag is closed and tab is folded over three times
- White write-on area
- Suitable for use with most homogenizer blenders
- Puncture proof tabs with no sharp points to damage bags or gloves
- Polyethylene
Specifications
With closure | |
3 mil | |
Tape and wire | |
18 cm | |
Sterile | |
3 in. |
18 x 9.5 cm (7 x 3.75 in.) | |
7 oz. | |
7 in. | |
Polyethylene | |
0.076 mm | |
9.5 cm |