missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Nasco Whirl-Pak™ Carrying Racks

For transporting and using sample-filled bags in laboratories

Manufacturer:  Nasco B00678WA

 View more versions of this product

Catalog No. 01-812-5D



Description

Description

For transporting and using sample-filled bags in laboratories

  • Autoclavable
  • 10 and 12 gauge steel
  • Electrostatically applied powder coat finish
  • Max. dry temperature 300°F and wet 500°F
  • Easy sample transport and storage
Specifications

Specifications

15
1.8 x 16.5 x 7.6 cm (12.5 x 6.5 x 3 in.)
7.6 cm
12.5 in.
Coated Wire
16.5 cm
Autoclavable
3 in.
Bags (15)
31.8 cm
6.5 in.
Carrying Rack
SDS
Documents