missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Nasco Whirl-Pak™ Carrying Racks

For transporting and using sample-filled bags in laboratories

Manufacturer:  Nasco B01048WA

 View more versions of this product

Catalog No. 01-812-5G



Description

Description

For transporting and using sample-filled bags in laboratories

  • Coated wire racks stand up to many lab materials
  • Double grid rack with second horizontal bar below top bar prevents bags from slipping sideways
  • 01-812-5G can be used for plate incubation by turning it on one side
  • Autoclavable

Specifications

Specifications

6
Blue
4.5 in.
Bags (6)
23.5 cm
13.75 in.
Carrying Rack
Autoclavable
23.5 x 35 x 11.4 cm (9.25 x 13.75 x 4.5 in.)
11.4 cm
9.25 in.
Coated Wire
35 cm
SDS
Documents