Please login to your online account to display your discounted pricing

Wheaton™ Wide-Mouth Bottles with Ground Glass Stoppers


Manufacturer: wheaton™  216019

 View more versions of this product

Catalog No. 02-910G

  • / Case of 10 Each
 

Description & Specifications

Specifications

Capacity 16 oz., 500mL
Capacity (Metric) 500mL
Capacity (English) 16 oz.
Color Clear
Diameter (English) 3.5 in.
Height (English) 6.8 in.
Material Borosilicate Glass
Closure Size 45/27
Diameter (Metric) 89mm
Height (Metric) 175mm
Closure Type Stopper