Please login to your online account to display your discounted pricing

Wheaton™ Volumetric Modules for Acura™ Electro 926 XS and 936 Single Channel Pipets


Interchangeable modules to fit different volumetric assemblies

Manufacturer: wheaton™  WW870132

 View more versions of this product

Catalog No. 03-410-189

  • / Case
 

Description & Specifications

Specifications

Number of Channels 1
Volume (Metric) Range 0.5 to 10mL
Finger Style Ergonomic
Tip Style 10mL
Length (English) Regular Length
Volume (Metric) 0.5 to 10mL
Accuracy ±1%
Increments 50μL
Compatible Tips 10mL Pipette tip
For Use With (Equipment) Acura™ Electro™ 936 single channel pipette