Please login to your online account to display your discounted pricing

Vial File™ with Screw Cap: Clear


Clear sample vials with a variety of screw cap options

Manufacturer: wheaton industries  WW224894

 View more versions of this product

Catalog No. 02-912-592

  • / Case of 60 Each
 

Description & Specifications

Specifications

Diameter (Metric) Outside 12mm
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Material Low Extractable Borosilicate Glass
Type Sample Vial
Volume (Metric) 2mL
Closure Type Screw cap
Height (Metric) 38mm
For Use With (Application) Used for storing and transporting vials
Material (Liner) 14B Rubber
Thread Style Screw
Volume (English) 0.5 dr.
Closure Size 8-425
Color Clear
Graduated No
Capacity (Metric) 2mL
Material Closure Phenolic
Capacity 2mL (0.5 dr.)
Tip Material 14B Rubber