missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Wheaton™ Vial File™ with Screw Cap: Amber

Amber sample vials with a variety of screw cap options

Manufacturer:  Wheaton™ WW224955

 View more versions of this product

Catalog No. 02-912-597


 

Specifications Description & Specifications

Specifications

USP Type I
4mL
15mm
Borosilicate Glass
4mL
Phenolic
PTFE/Silicone
PTFE/Silicone
Open top screw cap
13-425
Amber
Sample Vial
48mm
Used for storing and transporting vials
Screw
1.08 dr.