missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Vacule™ with Screw Cap
Solid black cap without liner holds stopper in place
Manufacturer: DWK Life Sciences 651907
Description
- Wheaton-33™ borosilicate glass
Order Info
Accepts stoppers 06-406-11B and 06-406-12 for freeze drying applications
Specifications
Clear | |
Borosilicate Glass | |
For lyophilization and freeze drying applications | |
2.7 dr. | |
60 mm |
22 mm | |
10 mL | |
Screw | |
Screw Cap | |
ASTM Type I, Class A, USP Type I |