missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ V Vial™ with Solid-Top Screw Cap, Clear
Conical interior bottoms are designed to provide total downward drainage and maximum retrieval of contents by syringe
Manufacturer: DWK Life Sciences W986254NG
Includes: 14B rubber-lined black phenolic screw caps faced with PTFE
Description
Clear vials are manufactured from Wheaton-33™ low extractable borosilicate glass
Specifications
Clear | |
Borosilicate Glass (Low Extractable) | |
Ideal for small scale reactions, centrifugation, storage, packaging and shipping | |
PTFE/14B Rubber | |
Screw | |
0.3 dr. | |
Screw Cap | |
USP Type I, ASTM E438, Type I, Class A |
13 mm | |
1 mL | |
No | |
Conical V | |
13-425 | |
Phenolic | |
44 mm | |
13-425 |