Please login to your online account to display your discounted pricing

Wheaton™ V Vial™ with Solid-Top Screw Cap, Clear


Conical interior bottoms are designed to provide total downward drainage and maximum retrieval of contents by syringe

Manufacturer: wheaton™  W986260NG

 View more versions of this product

Catalog No. 02-927-005

  • / Case of 6 Each
 

Description & Specifications

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Closure Type Screw cap
Capacity (Metric) 10.0mL
Capacity 10.0mL (0.34 oz.)
Closure Size 20-400
Diameter (Metric) Outside 24mm
Color Clear
Material Low Extractable Borosilicate Glass
Type NextGen™ V Vial
Volume (Metric) 10mL
Graduated No
Height (Metric) 72mm
Material Closure Phenolic
For Use With (Application) Ideal for small scale reactions, centrifugation, storage, packaging and shipping
Material (Liner) PTFE/14B Rubber
Shape Conical V
Thread Size 20-400
Thread Style Screw
Volume (English) 2.7 dr.