Please login to your online account to display your discounted pricing

Wheaton™ V Vial™ with Solid-Top Screw Cap, Clear


Conical interior bottoms are designed to provide total downward drainage and maximum retrieval of contents by syringe

Manufacturer: wheaton™  W986272NG

 View more versions of this product

Catalog No. 03-410-030

  • / Case of 12 Each
 

Description & Specifications

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Type NextGen™ V Vial
Volume (Metric) 2mL
Capacity (Metric) 2.0mL
Material Closure Phenolic
Material (Liner) None
Shape Conical V
Thread Style Screw
Closure Size 20-400
Diameter (Metric) Outside 17mm
Color Clear
Material Low Extractable Borosilicate Glass
Closure Type Screw cap
Graduated Yes
Height (Metric) 44mm
Capacity 2.0mL (0.07 oz.)
Thread Size 20-400
Volume (English) 0.5 dr.
For Use With (Application) Ideal for small scale reactions, centrifugation, storage, packaging and shipping