missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ V Vial™ with Solid-Top Screw Cap, Amber
Conical interior bottoms are designed to provide total downward drainage and maximum retrieval of contents by syringe
Supplier: DWK Life Sciences W986334NG
Includes: 14B rubber-lined black phenolic screw caps faced with PTFE
Description
Amber vials are made of“320”Type I glass for light-sensitive materials
Specifications
PTFE/14B Rubber | |
13 mm | |
1 mL | |
Conical V | |
0.3 dr. | |
Screw Cap | |
USP Type I |
Amber | |
Borosilicate Glass | |
Ideal for small scale reactions, centrifugation, storage, packaging and shipping | |
Screw | |
Phenolic | |
44 mm | |
13-425 |