Please login to your online account to display your discounted pricing

V Vial™ with Screw Cap Finish; no Closures


Ideal for small scale reactions, centrifugation, storage, packaging and shipping of vital samples.

Manufacturer: wheaton industries  W986313NG

 View more versions of this product

Catalog No. 03-410-023

  • / Case of 12 Each
 

Description & Specifications

Specifications

Quantity 12 Case
Vial Closure Size 13-425
Graduated No
Capacity (Metric) 0.3mL
Height (English) 1.37 in.
Vial Volume (Metric) 0.3mL
Closure Type Screw cap
Shape Conical V
For Use With (Application) For small scale reactions, centrifugation, storage, and shipping
Certifications/Compliance ASTM Type I, Class A, USP Type I
Color Amber
Diameter (Metric) Outside 13mm
Height (Metric) 35mm
Type V-Vial
Material Borosilicate Glass