missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ V Vial™ with Screw Cap Finish; no Closures
Ideal for small scale reactions, centrifugation, storage, packaging and shipping of vital samples.
$327.39 - $591.52
Specifications
| Color | Amber |
|---|---|
| Material | Borosilicate Glass |
| For Use With (Application) | For small scale reactions, centrifugation, storage, and shipping |
| Graduated | No |
| No. per Case | 12 |
| Catalog Number | Mfr. No. | Closure Size | Height (English) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Closure Size | Height (English) | Price | Quantity & Availability | ||||
|
03410027
|
DWK Life Sciences
W986314NG |
13-425 | 1.73 in. |
Case of 12 Each for $359.12
|
|
||||
|
03410033
|
DWK Life Sciences
W986316NG |
20-400 | 1.73 in. |
Case of 12 Each for $327.39
|
|
||||
|
03410039
|
DWK Life Sciences
W986319NG |
20-400 | 2.55 in. |
Case of 12 Each for $591.52
|
|
||||
Description
- Not graduated
- Amber vials are made of Type I glass for light-sensitive materials
- Conical interior bottoms are designed to provide total downward drainage for maximum sample retrieval
Order Info
Closures are sold separately.
Specifications
| Amber | |
| For small scale reactions, centrifugation, storage, and shipping | |
| 12 | |
| Screw Cap | |
| ASTM Type I, Class A, USP Type I |
| Borosilicate Glass | |
| No | |
| Conical V | |
| 12 Cs. |