Please login to your online account to display your discounted pricing

Wheaton™ V Vial™ with Open-Top Screw Cap: Clear


Conical interior bottoms are designed to provide total downward drainage and maximum retrieval of contents by syringe

Manufacturer: wheaton™  W986282NG*

 View more versions of this product

Catalog No. 03-340-115

  • / Pack of 12 Each
 

Description & Specifications

Specifications

Diameter (Metric) Outside 12mm
Color Clear
Material Low Extractable Borosilicate Glass
Closure Type Open top screw cap
Height (Metric) 35mm
Material (Liner) PTFE/Silicone
Shape Conical V
Thread Style Screw
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Type NextGen™ V Vial
Volume (Metric) 0.3mL
Capacity (Metric) 0.3mL
Material Closure Phenolic
For Use With (Application) Ideal for small scale reactions, centrifugation, storage, packaging and shipping
Volume (English) 0.1 dr.