missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Wheaton™ V Vial™ with Open-Top Screw Cap

Conical interior bottoms are designed to provide total downward drainage and maximum retrieval of contents by syringe

Supplier:  DWK Life Sciences W986354NG

 View more versions of this product

Catalog No. 03-410-026



Includes: Silicone-lined, black phenolic screw caps faced with PTFE.

Description

Description

Made of “320” Type I glass for light-sensitive materials.

Specifications

Specifications

PTFE/Silicone
13 mm
1 mL
Conical V
0.3 dr.
Screw Cap (Open-top)
USP Type I
Amber
Borosilicate Glass
Ideal for small scale reactions, centrifugation, storage, packaging and shipping
Screw
Phenolic
44 mm
SDS
Documents

Documents

Promotions

Promotions