Please login to your online account to display your discounted pricing

Wheaton™ V Vial™ with Crimp Top Finish; no Closures


Ideal for small scale reactions, centrifugation, storage, packaging and shipping of vital samples.

Manufacturer: wheaton™  W986214NG

 View more versions of this product

Catalog No. 03-410-028

  • / Case of 12 Each
 

Description & Specifications

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Closure Type Crimp
Capacity (Metric) 1mL
Diameter (Metric) Outside 13mm
Color Clear
Material Low Extractable Borosilicate Glass
Type NextGen™ V Vial
Volume (Metric) 1mL
Graduated No
Height (Metric) 41mm
For Use With (Application) Used for small scale reactions, centrifugation, storage, packaging and shipping of vital samples
Shape Conical V
Volume (English) 0.3 dr.