missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Unlined Aluminum Open-Top Seals
Open-top seal exposes stopper for sample retrieval with a syringe
$143.89 - $157.02
Catalog Number | Mfr. No. | Color | Thread Size | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Thread Size | Price | Quantity | ||||
06-449-21
|
DWK Life Sciences
22417701 |
Natural | 13 mm |
Case of 1000 Each for $143.89
|
|
11-126-27
|
DWK Life Sciences
22417807 |
Green | 20 mm |
Case of 1000 Each for $157.02
|
|
11-126-25
|
DWK Life Sciences
22417805 |
Blue | 20 mm |
Case of 1000 Each for $157.02
|
|
11-126-26
|
DWK Life Sciences
22417806 |
Red | 20 mm |
Case of 1000 Each for $147.57
|
|
Description
- Unlined
- Closure Type: Seal
Specifications
Open Top | |
Aluminum | |
1000/Cs. |