missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Type I Borosilicate BOD Bottles
Easily contain samples with these BOD bottles, featuring glass pennyhead stoppers
Supplier: DWK Life Sciences 22749714G
Description
- Type I borosilicate glass construction
- Designed to prevent air entrapment
- Height: 165mm (6.5 in.)
- Diameter: 69mm (2.72 in.)
- Capacity: 300mL (10 oz.)
Specifications
Yes | |
Used to incubate diluted samples of sewage, sewage effluents, polluted waters and industrial wastes to determine the amount of oxygen required during stabilization of decomposable organic matter by aerobic biochemical action | |
Borosilicate Glass | |
313 to 336 | |
10.14 oz. | |
16.5 cm | |
6.9 cm |
300 mL | |
Yes | |
313 to 336 | |
Pennyhead | |
6.49 in. | |
2.7 in. |