missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Type I Borosilicate BOD Bottles

Catalog No. 02912554
Change view
Click to view available options
No. Sequence:
313 to 336
337 to 360
361 to 384
385 to 408
409 to 432
Range:
313 to 336
337 to 360
361 to 384
385 to 408
409 to 432
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. Sequence Range
02912554 409 to 432 409 to 432
02912550 313 to 336 313 to 336
02912551 337 to 360 337 to 360
02912552 361 to 384 361 to 384
02912553 385 to 408 385 to 408
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02912554 Supplier DWK Life Sciences Supplier No. 22749718G
Only null left

Easily contain samples with these BOD bottles, featuring glass pennyhead stoppers

  • Type I borosilicate glass construction
  • Designed to prevent air entrapment
  • Height: 165mm (6.5 in.)
  • Diameter: 69mm (2.72 in.)
  • Capacity: 300mL (10 oz.)

Specifications

Barcode Yes
Volume (Metric) 300 mL
For Use With (Application) Used to incubate diluted samples of sewage, sewage effluents, polluted waters and industrial wastes to determine the amount of oxygen required during stabilization of decomposable organic matter by aerobic biochemical action
Marking Spot Yes
Material Borosilicate Glass
No. Sequence 409 to 432
Range 409 to 432
Stopper Pennyhead
Volume (English) 10.14 oz.
Height (English) 6.49 in.
Height (Metric) 16.5 cm
Diameter (English) 2.7 in.
Diameter (Metric) 6.9 cm
Show More Show Less