missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Wheaton™ Type I Borosilicate BOD Bottles

Easily contain samples with these BOD bottles, featuring glass pennyhead stoppers

Manufacturer:  DWK Life Sciences W22749717G

 View more versions of this product

Catalog No. 02-912-553


 

Description

Description

  • Type I borosilicate glass construction
  • Designed to prevent air entrapment
  • Height: 165mm (6.5 in.)
  • Diameter: 69mm (2.72 in.)
  • Capacity: 300mL (10 oz.)

Specifications

Specifications

300mL
2.7 in.
6.49 in.
Borosilicate Glass
385 to 408
Pennyhead
385 to 408
10.14 oz.
6.9cm
16.5cm
Used to incubate diluted samples of sewage, sewage effluents, polluted waters and industrial wastes to determine the amount of oxygen required during stabilization of decomposable organic matter by aerobic biochemical action
Yes
10.14 oz., 300mL
Documents