Please login to your online account to display your discounted pricing

Wheaton™ Type I Borosilicate BOD Bottles


Easily contain samples with these BOD bottles, featuring glass pennyhead stoppers

Manufacturer: wheaton™  W22749715G

 View more versions of this product

Catalog No. 02-912-551

  • / Case of 24 Each
 

Description & Specifications

Specifications

Capacity 10.14 oz., 300mL
Stopper Pennyhead
No. Sequence 337 to 360
For Use With (Application) Used to incubate diluted samples of sewage, sewage effluents, polluted waters and industrial wastes to determine the amount of oxygen required during stabilization of decomposable organic matter by aerobic biochemical action
Height (Metric) 16.5cm
Capacity (Metric) 300mL
Diameter (Metric) 6.9cm
Marking Spot Yes
Range 337 to 360
Capacity (English) 10.14 oz.
Material Borosilicate Glass
Height (English) 6.49 in.
Diameter (English) 2.7 in.