missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Bulk Tubing (For Pharma and Lab Use)
Platinum-cured silicone translucent tubing USP Class VI for medical, laboratory and pharmaceutical use
Supplier: DWK Life Sciences W374707
Includes: Kits include sinker and polypropylene dispensing nozzle
Description
For use with Wheaton standard 2.3 mm pump head and optional 1.6 mm pump head
- Autoclavable, radiation sterilizable
Specifications
Bulk Tubing | |
Autoclavable | |
4.75 mm | |
50 ft. | |
0.09 in. | |
Wheaton standard 2.3 mm pump head and optional 1.6 mm pump head |
USP Class VI | |
0.18 in. | |
Silicone (Platinum-Cured) | |
1520 cm | |
2.3 mm | |
Sterile |