Please login to your online account to display your discounted pricing

Wheaton™ Tubing and Tubing Kits For Pharma and Lab Use


Platinum-cured silicone translucent tubing USP Class VI for medical, laboratory and pharmaceutical use

Manufacturer: wheaton™  W22462201

 View more versions of this product

Catalog No. 03-410-336

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Diameter (English) Inside 0.25 in.
Classification USP Class VI
Length (Metric) 1.5m
Material Platinum-cured Silicone
Type Tubing Kit
Sterile Yes
Length (English) 5 ft.
Includes Sinker and Polypropylene dispensing nozzle
Autoclavable Yes
For Use With (Equipment) Wheaton standard 2.3mm pump head and optional 1.6mm pump head
Thickness 1.6mm
Diameter (Metric) Inside 6.35mm
Thickness (English) Wall 0.06 in.
Thickness (Metric) Wall 1.6mm