Please login to your online account to display your discounted pricing

Wheaton™ Trypsinizing Flasks


Deep fluted sides enhance agitation

Manufacturer: wheaton™  355394

 View more versions of this product

Catalog No. 10-042-9C

  • / Each
 

Description & Specifications

Specifications

Autoclavable Yes
Closure Size 38mm
Closure Type Screw
Capacity (Metric) 150mL
Graduated No
For Use With (Application) Used for forming cell suspensions through Trypsin digestion of connective Proteins
Style Erlenmeyer Trypsinizing
Thread Size 430
Material Borosilicate Glass