Please login to your online account to display your discounted pricing

Wheaton™ Trypsinizing Flasks


Deep fluted sides enhance agitation

Manufacturer: wheaton™  355392

 View more versions of this product

Catalog No. 10-042-9A

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 35mL
Material Borosilicate Glass
Closure Type Screw
Graduated No
Thread Size 430
For Use With (Application) Used for forming cell suspensions through Trypsin digestion of connective Proteins
Style Erlenmeyer Trypsinizing
Autoclavable Yes
Closure Size 24mm