Please login to your online account to display your discounted pricing

Wheaton™ Trypsinizing Flasks with Side Arm


Manufacturer: wheaton™  355808

 View more versions of this product

Catalog No. 10-042-12F

  • / Each
 

Description & Specifications

Specifications

Closure Type Screw
For Use With (Application) Used for forming cell suspensions through trypsin digestion of connective proteins
Style Erlenmeyer Trypsinizing
Volume (Metric) 2000mL
Material Borosilicate Glass
Includes 20-415 Sidearm cap and top cap have white Styrene Butadiene Rubber liner
Graduated Yes
Capacity (Metric) 1500mL
Autoclavable Yes
Thread Size 400
Closure Size 51mm