Please login to your online account to display your discounted pricing

Wheaton™ Trypsinizing Flasks with Side Arm


Manufacturer: wheaton™  355803

 View more versions of this product

Catalog No. 10-042-12B

  • / Case
 

Description & Specifications

Specifications

Closure Size 33mm
Closure Type Screw
Capacity (Metric) 75mL
Graduated Yes
Includes 20-415 Sidearm cap and top cap have white Styrene Butadiene Rubber liner
For Use With (Application) Used for forming cell suspensions through trypsin digestion of connective proteins
Style Erlenmeyer Trypsinizing
Thread Size 430
Volume (Metric) 125mL
Material Borosilicate Glass
Autoclavable Yes