Please login to your online account to display your discounted pricing

Wheaton™ Trypsinizing Flasks with Side Arm


Manufacturer: wheaton™  355754

 View more versions of this product

Catalog No. 10-042-11C

  • / Case
 

Description & Specifications

Specifications

For Use With (Application) Used for forming cell suspensions through trypsin digestion of connective proteins
Closure Type Screw
Capacity (Metric) 150mL
Material Borosilicate Glass
Graduated No
Includes 20-415 Sidearm cap and top cap have white Styrene Butadiene Rubber liner
Thread Size 430
Autoclavable Yes
Style Erlenmeyer Trypsinizing
Volume (Metric) 250mL
Closure Size 38mm