Please login to your online account to display your discounted pricing

Wheaton™ Trypsinizing Flasks


Deep fluted sides enhance agitation

Manufacturer: wheaton™  W355397

 View more versions of this product

Catalog No. 02-913-304

  • / Case
 

Description & Specifications

Specifications

Closure Size 51mm
Closure Type Screw
Capacity (Metric) 700mL
Graduated No
For Use With (Application) Used for forming cell suspensions through Trypsin digestion of connective Proteins
Style Erlenmeyer Trypsinizing
Thread Size 400
Material Borosilicate Glass
Autoclavable Yes