missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Wheaton™ TPE Sterile Connections Kits For Pharma and Biotech Use

Specifically formulated for use with media found in pharmaceutical and biotech processing

Manufacturer:  DWK Life Sciences WW374735

 View more versions of this product

Catalog No. 03-410-304


 

Description

Description

For use with Wheaton Standard 2.3mm pump head and optional 1.6mm pump head.

  • Radiation sterilized kit includes male and female Luer or quick-disconnects affixed to 5 ft. of TPE tubing
  • Five individually packaged assemblies per case for quick implementation on high value samples, cultures or titers
  • USP CLASS VI and animal derived components free (ADCF)
  • Sterilizable by autoclave, radiation, EtO, chemicals, reusable, heat sealable, heat weldable

Order Info

Bulk tubing available separately (Cat. Nos. 03-410-305 through -307.)

Specifications

Specifications

USP Class VI
Yes
Translucent
Connection Kit
Wheaton standard 2.3mm pump head and optional 1.6mm pump head
5 ft.
2.3mm
Sterile
6.35mm
Thermoplastic Elastomer
152cm
Male and female luer
0.09 in.
1/4 in.
Documents