Please login to your online account to display your discounted pricing

Wheaton™ TPE Sterile Connections Kits For Pharma and Biotech Use


Specifically formulated for use with media found in pharmaceutical and biotech processing

Manufacturer: wheaton™  WW374734

 View more versions of this product

Catalog No. 03-410-303

  • / Case of 5 Each
 

Description & Specifications

Specifications

Diameter (English) Inside 0.25 in.
Material Thermoplastic Elastomer
Length (Metric) 1.52m
Classification USP Class VI
Thickness (English) Wall 0.09 in.
Connection Type Luer Connectors
Thickness 2.3mm
For Use With (Equipment) Wheaton standard 2.3mm pump head and optional 1.6mm pump head
Autoclavable Yes
Includes Male and female luer
Type Connection Kit
Diameter (Metric) Inside 6.35mm
Length (English) 5 ft.
Sterile Yes
Thickness (Metric) Wall 2.3mm
Color Translucent