Please login to your online account to display your discounted pricing

Wheaton™ TPE Sterile Connections Kits For Pharma and Biotech Use: Bulk Tubing


Specifically formulated for use with media found in pharmaceutical and biotech processing

Manufacturer: wheaton™  WW374736

 View more versions of this product

Catalog No. 03-410-305

  • / Each
 

Description & Specifications

Specifications

Diameter (English) Inside 0.12 in.
Classification USP Class VI
Length (Metric) 45.72m
Material Thermoplastic Elastomer
Type Connection Kit
Length (English) 50 ft.
Autoclavable Yes
For Use With (Equipment) Wheaton standard 2.3mm pump head and optional 1.6mm pump head
Thickness 1.6mm
Diameter (Metric) Inside 3.18mm
Sterile Yes
Thickness (English) Wall 0.06 in.
Thickness (Metric) Wall 1.6mm