missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Wheaton™ TPE Sterile Connections Kits For Pharma and Biotech Use: Bulk Tubing

Specifically formulated for use with media found in pharmaceutical and biotech processing

$619.30 - $954.06

Specifications

Autoclavable Yes
Classification USP Class VI
For Use With (Equipment) Wheaton standard 2.3mm pump head and optional 1.6mm pump head
Length (English) 50 ft.
Length (Metric) 45.72m
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Diameter (Metric) Inside Thickness Type Price Quantity  
Catalog Number Mfr. No. Diameter (Metric) Inside Thickness Type Price Quantity  
03-410-306 Wheaton™
WW374737
6.35mm 1.6mm Tubing Each for $675.09
03-410-305 Wheaton™
WW374736
3.18mm 1.6mm Connection Kit Each for $619.30
03-410-307 Wheaton™
WW374738
6.35mm 2.3mm Tubing Each for $954.06
Specifications

Description

For use with Wheaton Standard 2.3mm pump head and optional 1.6mm pump head.

  • Bulk tubing length: 50 ft.

Description & Specifications

Specifications

Yes
Wheaton standard 2.3mm pump head and optional 1.6mm pump head
45.72m
Yes
USP Class VI
50 ft.
Thermoplastic Elastomer