Please login to your online account to display your discounted pricing

Wheaton™ TPE Sterile Connections Kits For Pharma and Biotech Use


Specifically formulated for use with media found in pharmaceutical and biotech processing

Manufacturer: wheaton™  W2246220205

 View more versions of this product

Catalog No. 03-410-344

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Material Thermoplastic Elastomer
Length (Metric) 1.52m
Diameter (English) Inside 0.12 in.
Classification USP Class VI
Length (English) 5 ft.
Sterile Yes
Autoclavable Yes
For Use With (Equipment) Wheaton standard 2.3mm pump head and optional 1.6mm pump head
Connection Type Quick Disconnects
Diameter (Metric) Inside 3.18mm
Includes Male and female luer
Thickness 1.6mm
Thickness (Metric) Wall 1.6mm
Thickness (English) Wall 0.06 in.
Type Connection Kit