missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Top-Drive 11-Deck R2P 2.0 Roller Apparatus
Advanced Production Scale Roller Apparatus
Supplier: DWK Life Sciences WRTPF5110A
Includes: Part Numbers: WRTPF5111-A, WRTPF8111-A comes with belt break alarm and battery backup
Description
- Surface mount gold plated electrical connections
- Advanced touch screen with remote communications and alarm
- 6 in. (15.2cm) spacing between decks to allow for more bottles per area
- Fixed deck type with single piece uprights used for production and lighter weights due to less hardware
- Available in either 5 or 8 positions per deck
- Plug style- North America - 120V
- Backwards compatibility for continuing support of existing installations
- Lower power consumption
Specifications
120 V | |
R2P 2.0 | |
52 | |
6 in. |
Bottles | |
Roller culture system | |
11/Pk. |