Please login to your online account to display your discounted pricing

Wheaton™ Tapered Tissue Grinders


Improved design with longer tapered surface on both the mortar and pestle

Manufacturer: wheaton™  W358103

 View more versions of this product

Catalog No. 02-911-529

  • / Case
 

Description & Specifications

Specifications

Autoclavable Yes
Capacity 0.033 oz., 1mL
For Use With (Application) Ideal for homogenization of heart, muscle, lung, skin and plant tissue
Length (English) Tube 1.92 in.
Length (English) 5.11 in.
Length (Metric) 130mm
Material Borosilicate Glass
Capacity (English) 0.033 oz.
Capacity (Metric) 1mL
Clearance (English) 0.004 to 0.006 in.
Clearance (Metric) 0.10 to 0.15mm
Diameter (English) Outside 0.43 in.
Diameter (Metric) Outside 11mm
Length (Metric) Tube 49mm