Please login to your online account to display your discounted pricing

Wheaton™ Tapered Tissue Grinders With PTFE Pestles


Tapered tissue grinder with a PTFE pestle for soft tissues

Manufacturer: wheaton™  W358145

 View more versions of this product

Catalog No. 02-911-536

  • / Case
 

Description & Specifications

Specifications

Includes With Teflon Stamp
Product Type Tissue Grinder
Capacity (English) 0.5 oz.
Capacity (Metric) 15mL
Material Borosilicate Glass, PTFE
Length (English) Pestle 9.4 in.
Length (Metric) Pestle 240mm
Length (English) Tube 4.48 in.
Length (Metric) Tube 114mm
Tube Diameter (English) Outside 0.7 in.
Tube Diameter (Metric) Outside 18mm
Capacity 0.5 oz., 15mL