Please login to your online account to display your discounted pricing

Wheaton™ Tapered Tissue Grinders With PTFE Pestles


Tapered tissue grinder with a PTFE pestle for soft tissues

Manufacturer: wheaton™  W358137

 View more versions of this product

Catalog No. 02-911-534

  • / Case
 

Description & Specifications

Specifications

Product Type Tissue Grinder
Includes With PTFE Stamp
Capacity (English) 0.1 oz.
Capacity (Metric) 3mL
Material Borosilicate Glass, PTFE
Length (English) Pestle 8.6 in.
Length (Metric) Pestle 220mm
Length (English) Tube 3.38 in.
Length (Metric) Tube 86mm
Tube Diameter (English) Outside 0.43 in.
Tube Diameter (Metric) Outside 11mm
Capacity 0.1 oz., 3mL