Please login to your online account to display your discounted pricing

Wheaton™ Tapered Tissue Grinders


Improved design with longer tapered surface on both the mortar and pestle

Manufacturer: wheaton™  W358111

 View more versions of this product

Catalog No. 02-912-611

  • / Each
 

Description & Specifications

Specifications

Autoclavable Yes
Length (Metric) 220mm
For Use With (Application) Ideal for homogenization of heart, muscle, lung, skin and plant tissue
Diameter (English) Outside 0.51 in.
Material Borosilicate Glass
Capacity 0.16 oz., 5mL
Length (English) 8.66 in.
Clearance (English) 0.004 to 0.006 in.
Length (Metric) Tube 93mm
Length (English) Tube 3.66 in.
Capacity (Metric) 5mL
Capacity (English) 0.16 oz.
Clearance (Metric) 0.10 to 0.15mm
Diameter (Metric) Outside 13mm