Please login to your online account to display your discounted pricing

Wheaton™ Tapered Tissue Grinders


Improved design with longer tapered surface on both the mortar and pestle

Manufacturer: wheaton™  W358107

 View more versions of this product

Catalog No. 02-912-610

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 3mL
Autoclavable Yes
Capacity 0.1 oz., 3mL
Diameter (English) Outside 0.43 in.
Diameter (Metric) Outside 11mm
For Use With (Application) Ideal for homogenization of heart, muscle, lung, skin and plant tissue
Length (English) Tube 3.38 in.
Length (English) 8.66 in.
Length (Metric) 220mm
Material Borosilicate Glass
Capacity (English) 0.1 oz.
Clearance (English) 0.004 to 0.006 in.
Length (Metric) Tube 86mm
Clearance (Metric) 0.10 to 0.15mm