Please login to your online account to display your discounted pricing

Wheaton™ Ultra Pure Complete Coat Stoppers


Featuring PTFE-like coatings to prevent reactions due to sample contact with rubber. Wheaton™ Ultra Pure Complete Coat Stoppers are manufactured in a silicone-free environment.

Manufacturer: wheaton™  WW224100420

 View more versions of this product

Catalog No. 02-913-553

  • / Case of 1000 Each
 

Description & Specifications

Specifications

Diameter (English) Outside 0.51 in.
Color Gray
Material Bromobutyl
Autoclavable Yes
Diameter (Metric) Inside 0.7cm
Diameter (Metric) Outside 1.3cm
Product Type 13mm Straight Plug Stopper w/ polymer coating

  • Autoclavable
  • Completely coated with a fluorinated polymer
  • Complies with US, European and Japanese Pharmacopeias